Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
SFC332
Cully-Minerallac Conduit Mounts
3/32Flange Clamp Side Mount SP
This item cannot be canceled or returned
Description
3/32Flange Clamp Side Mount SP
Specifications
Specifications
| Manufacturer Part Number |
SFC332 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
3/32Flange Clamp Side Mount SP |
| Composition |
Steel |
| Style |
Clamp |
| Comments |
Fits 3/32 " - 9/64 " Flange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFC332
Cully-Minerallac Conduit Mounts