Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFC516 Cully-Minerallac Conduit Mounts, FLANGE CLAMP SIDE MOUNTED
SFC516 Cully-Minerallac Conduit Mounts, FLANGE CLAMP SIDE MOUNTED
This item cannot be canceled or returned
Description
FLANGE CLAMP SIDE MOUNTED
Specifications
Specifications
| Manufacturer Part Number |
SFC516 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
FLANGE CLAMP SIDE MOUNTED |
| Composition |
Steel |
| Style |
Clamp |
| Comments |
Fits 5/16 and 1/2 " Flange |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.035 lbs |
SFC516
Cully-Minerallac Conduit Mounts