Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFC5EW Bryant Electric Jacks, SNAP-FIT, INLINE COUPLER,SLIM,CAT5E,WH
SFC5EW Bryant Electric Jacks, SNAP-FIT, INLINE COUPLER,SLIM,CAT5E,WH
This item cannot be canceled or returned
Description
SNAP-FIT, INLINE COUPLER,SLIM,CAT5E,WH
Specifications
Specifications
| Manufacturer Part Number |
SFC5EW |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Snap-Fit, Inline Coupler, Cat5e, Slim,White |
| Style |
Inline Keystone Coupler |
| Color |
White |
| Features |
Female to Female |
| Type |
Cat 5e |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SFC5EW
Bryant Electric Jacks