Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SFD-MAB-2G1/2 Autonics Safety Switches, SFD Series, Safety Door Switch, Metal head, 1NC,
MFG Item Number
SFD-MAB-2G1/2
SFD-MAB-2G1/2 Autonics Safety Switches, SFD Series, Safety Door Switch, Metal head, 1NC,
MFG Item Number
SFD-MAB-2G1/2
This item cannot be canceled or returned
Description
Safety Switches, SFD Series
Safety Door Switch, Metal head, 1NC,
Mechanical Safety Switch Safety Door Switch Black/Yellow Metallic or Non‑Metallic Different Connector Types Available Mechanical door safety switches to aid in safe environments in industrial and commercial settings. An adjustable head makes for five different orientations for key insertion. Composition, connections and contact types are customizable for easy integration into each unique setting.
Specifications
Specifications
Manufacturer Part Number
SFD-MAB-2G1/2
Manufacturer
Autonics
Product Series
SFD
Family Series
Autonics Safety Switches, SFD Series
Description
Safety Door Switch, Metal head, 1NC, 1NO, Terminal, 2Connection outlet, G1/2 Gland port size, 250VAC/6A,
Switch Contacts
1NC + 1NO
Voltage
250 VAC, 250 VDC
Connection Type
Screw Terminals
Protection Rating
IP67
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
SFD-MAB-2G1/2
Autonics Safety Switches, SFD Series