S-Flex Series Information
| Manufacturer Part Number | 205040 |
|---|---|
| Manufacturer | Square D |
| Product Series | S-Flex |
| Family Series | Square D HVAC Drives, S-Flex Series |
| Description | S-Flex 212 VFD: 2 HP, NEMA 1, 208V, Without Bypass, B06 = LonWorks Comm Card, D07 = LCD Text Keypad |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Variable Torque Rating) | 8 A |
| AC Voltage | 208-240 VAC |
| Brake | DC Injection |
| Closed Loop | Yes |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel, Wall |
| Height | 38.557 " |
| Width | 9.038 " |
| Depth | 10.141 " |
| Frequency | 60 Hz |
| Frame Size | A |
| Enclosed | Yes |
| Comments | Protected Chassis |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |