Series Information
| Manufacturer Part Number | 241231 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | S-Flex 212 VFD: 15 HP, NEMA 1, 208V, Bypass,A06 = BACnet, D07 = LCD Text Keypad |
| Bypass Type | Contactor |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 15 hp |
| Amps (Variable Torque Rating) | 48.3 A |
| Brake | DC Injection |
| Closed Loop | Yes |
| Frequency | 60 Hz |
| AC Voltage | 208-240 VAC |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel, Wall |
| Frame Size | B |
| Enclosed | Yes |
| Comments | Protected Chassis |
| Height | 43.748 " |
| Depth | 10.99 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |