Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SFDL-M5D-G1/2K Autonics Safety Switches, SFDL Series, Safety Door Lock Switch, Mechanical
MFG Item Number
SFDL-M5D-G1/2K
SFDL-M5D-G1/2K Autonics Safety Switches, SFDL Series, Safety Door Lock Switch, Mechanical
MFG Item Number
SFDL-M5D-G1/2K
This item cannot be canceled or returned
Description
Safety Switches, SFDL Series
Safety Door Lock Switch, Mechanical
Mechanical Safety Switch Minimized Solenoid Heat Stable Current Supply Durable, Metal Head Various Applications Mechanical safety door lock switches of various kinds of contact composition. Can be used with solenoids. Selectable between connector type to reduce working progress and separable terminal type to use for maintenance.
Specifications
Specifications
Manufacturer Part Number
SFDL-M5D-G1/2K
Manufacturer
Autonics
Product Series
SFDL
Family Series
Autonics Safety Switches, SFDL Series
Description
Safety Door Lock Switch, Mechanical Lock/Solenoid Release, 5-Contact, Lock:2NC, Door:3NC, G1/2 Gland port
Solenoid Interlocking
Yes
Switch Contacts
2NC + 3NC
Voltage
120 VAC, 125 VDC
Connection Type
Screw Terminals
Protection Rating
IP67
Approvals
CE, cULus
Comments
Special Release Key
Net Weight
0 lbs
Gross Weight
0 lbs
SFDL-M5D-G1/2K
Autonics Safety Switches, SFDL Series