SFDL-S5A-CM20
Autonics Safety Switches, SFDL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFDL-S5A-CM20 Autonics Safety Switches, SFDL Series, Safety Door Lock Switch, Solenoied

MFG Item Number
SFDL-S5A-CM20

SFDL-S5A-CM20 Autonics Safety Switches, SFDL Series, Safety Door Lock Switch, Solenoied

MFG Item Number
SFDL-S5A-CM20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SFDL Series
Item #
SFDL-S5A-CM20
Safety Door Lock Switch, Solenoied

SFDL Series Information

  • Mechanical Safety Switch
  • Minimized Solenoid Heat
  • Stable Current Supply
  • Durable, Metal Head
  • Various Applications
Mechanical safety door lock switches of various kinds of contact composition. Can be used with solenoids. Selectable between connector type to reduce working progress and separable terminal type to use for maintenance.

Specifications

Specifications
Manufacturer Part Number SFDL-S5A-CM20
Manufacturer Autonics
Product Series SFDL
Family Series Autonics Safety Switches, SFDL Series
Description Safety Door Lock Switch, Solenoied Lock/Mechanical Release, 5-Contact, Lock:1NC/1NO, Door:2NC/1NO, M20
Solenoid Interlocking Yes
Switch Contacts 1NC/1NO + 2NC/1NO
Voltage 120 VAC, 125 VDC
Connection Type 4 Pin M12 Connector
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs