Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SFDL-S5A-M20 Autonics Safety Switches, SFDL Series, Safety Door Lock Switch, Solenoied
MFG Item Number
SFDL-S5A-M20
SFDL-S5A-M20 Autonics Safety Switches, SFDL Series, Safety Door Lock Switch, Solenoied
MFG Item Number
SFDL-S5A-M20
This item cannot be canceled or returned
Description
Safety Switches, SFDL Series
Safety Door Lock Switch, Solenoied
Mechanical Safety Switch Minimized Solenoid Heat Stable Current Supply Durable, Metal Head Various Applications Mechanical safety door lock switches of various kinds of contact composition. Can be used with solenoids. Selectable between connector type to reduce working progress and separable terminal type to use for maintenance.
Specifications
Specifications
Manufacturer Part Number
SFDL-S5A-M20
Manufacturer
Autonics
Product Series
SFDL
Family Series
Autonics Safety Switches, SFDL Series
Description
Safety Door Lock Switch, Solenoied Lock/Mechanical Release, 5-Contact, Lock:1NC/1NO, Door:2NC/1NO, M20
Solenoid Interlocking
Yes
Switch Contacts
1NC/1NO + 2NC/1NO
Voltage
120 VAC, 125 VDC
Connection Type
Screw Terminals
Protection Rating
IP67
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
SFDL-S5A-M20
Autonics Safety Switches, SFDL Series