Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, SFE Series
SFE-4
Eaton's Bussmann series Fuses, SFE Series
SFE 4 AMP GLASS FUSE - 5 in TIN
This item cannot be canceled or returned
Description
SFE 4 AMP GLASS FUSE - 5 in TIN
- 4~30 Amps
- 32VDC
- Cartridge
- Fast Acting
- Automotive
Fuses of different amperages are of different sizes to make it impossible to install a higher amperage fuse ‑ thereby preventing over fusing
Specifications
Specifications
| Manufacturer Part Number |
SFE-4 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
SFE |
| Family Series |
Eaton's Bussmann series Fuses, SFE Series |
| Description |
Eaton SFE Series Fast-acting automotive fuse, 4A, 32V or less |
| Fuse Type |
Automotive |
| Current Rating |
4 A |
| DC Voltage |
32 VDC |
| Characteristic |
Fast Acting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Body Length |
0.63 " |
| Diameter |
0.25 " |
| Net Weight |
0.006 lbs |
| Gross Weight |
0.006 lbs |
SFE-4
Eaton's Bussmann series Fuses, SFE Series