SFF240A250
Macromatic Protection Relays, SFF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFF240A250 Macromatic Protection Relays, SFF Series, Relay

MFG Item Number
SFF240A250

SFF240A250 Macromatic Protection Relays, SFF Series, Relay

MFG Item Number
SFF240A250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SFF Series
Item #
SFF240A250
Relay

SFF Series Information

  • Monitors Submersible Pump Seals for Leakage
  • Single or Dual Channel for Monitoring 1 or 2 Pumps
  • Two Adjustable Sensitivity Ranges
SFF Series Seal Leakage Relays are designed to monitor the shaft seals of submersible pumps for leakage. These products utilize a flange‑enclosure designed to be dead front‑mounted on an inner door and used with back‑mounted sockets. Everything needed for setup, use and troubleshooting is on the top of the unit: LED status indication and low‑profile sensitivity adjustment knob.
  • Full Status Indication on Top of Unit for Easy Troubleshooting
  • Low‑Profile Adjustment Knob
  • 8 Pin Back‑Mounted Socket Provided with Relay

Specifications

Specifications
Manufacturer Part Number SFF240A250
Manufacturer Macromatic
Product Series SFF
Family Series Macromatic Protection Relays, SFF Series
Description Relay
Phase 1
Voltage 120 V, 240 V, 28 V
Line Voltage 240 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Time Delay Trip (Sec) 1 s
Restart Delay (Sec) 1 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Flange
Output Relay SPDT
Approvals CE, cULus, cURus
Comments One Channel; Mechanical: 10,000,000 operations, Full Load: 100,000 operations; Burden: 3 VAs
Net Weight 0 lbs
Gross Weight 0 lbs