Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFF3GBK Bryant Electric Jacks, SNAP-FIT, 3GHZ,GOLD F CONN,BK

MFG Item Number
SFF3GBK

SFF3GBK Bryant Electric Jacks, SNAP-FIT, 3GHZ,GOLD F CONN,BK

MFG Item Number
SFF3GBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
SFF3GBK
SNAP-FIT, 3GHZ,GOLD F CONN,BK

Series Information

Specifications

Specifications
Manufacturer Part Number SFF3GBK
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description Hubbell Premise Wiring Products, F Coax, Snap-Fit, 3GHz, Gold, Black
Style Keystone Pass-Through Coupler
Color Black
Features 3GHz, Female to Female, Gold
Type F-Type
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.05 lbs