Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
SFH-29-0
PMA (Division of ABB) Miscellaneous
CONDUIT 1PC SUPPORT PA6 NW29 GRY
This item cannot be canceled or returned
Description
CONDUIT 1PC SUPPORT PA6 NW29 GRY
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
SFH-29-0 |
| Description |
PMACLIP One-Piece Grey System Support with Safety Lid, Material - Polyamide 6, Fits to Conduit Size NW - 29, Metric - 32 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.08 lbs |
SFH-29-0
PMA (Division of ABB) Miscellaneous