Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFHA36AT0250 GE Circuit Breakers, Spectra Series, Circuit Breaker, 3-P, 250A/600V Max,
MFG Item Number
SFHA36AT0250
SFHA36AT0250 GE Circuit Breakers, Spectra Series, Circuit Breaker, 3-P, 250A/600V Max,
MFG Item Number
SFHA36AT0250
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
Circuit Breaker, 3-P, 250A/600V Max,
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
SFHA36AT0250 |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Circuit Breaker, 3-P, 250A/600V Max, 35KAIC@480VAC, Less Terminal Lugs, +++++Requires Rating Plug+++++ |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
8.88 lbs |
| Net Weight |
7.91 lbs |
SFHA36AT0250
GE Circuit Breakers, Spectra Series