Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFHC14BK Hubbell Jacks, SNAP-FIT, KEYSTONE,HDMI 1.4,A/A,BK
SFHC14BK Hubbell Jacks, SNAP-FIT, KEYSTONE,HDMI 1.4,A/A,BK
This item cannot be canceled or returned
Description
SNAP-FIT, KEYSTONE,HDMI 1.4,A/A,BK
Specifications
Specifications
| Manufacturer Part Number |
SFHC14BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
SNAP-FIT, KEYSTONE,HDMI 1.4,A/A,BK |
| Style |
Keystone Pass-Through Coupler |
| Color |
Black |
| Features |
Female to Female |
| Type |
HDMI 1.4 |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |