Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sight Glasses, SFI-100 Series
SFI-100MP-2
Dwyer Instruments Sight Glasses, SFI-100 Series
SFI-100Mp-2In Sight Flow Indicator
MFG Item Number
SFI-100MP-2
This item cannot be canceled or returned
Description
Sight Glasses, SFI-100 Series
SFI-100Mp-2In Sight Flow Indicator
SFI-100 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SFI-100MP-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SFI-100 |
| Family Series |
Dwyer Instruments Sight Glasses, SFI-100 Series |
| Description |
SFI-100Mp-2In Sight Flow Indicator With 150 PSI Pressure Rating |
| Size |
2 |
| Window Type |
Single Window |
| Window Material |
Tempered Glass |
| Maximum Pressure |
150 psig |
| Connection Type |
Threaded |
| Indicator |
Rotating Impeller |
| Composition |
Metallic |
| Body Material |
Bronze |
| Operating Temperature |
200 °F |
| Net Weight |
4.72 lbs |
| Gross Weight |
4.72 lbs |
SFI-100MP-2
Dwyer Instruments Sight Glasses, SFI-100 Series