Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFI-300-3/4 Dwyer Instruments Sight Glasses, SFI-300 Series, Model 300 SFI 3/4In NPT Bronze
MFG Item Number
SFI-300-3/4
SFI-300-3/4 Dwyer Instruments Sight Glasses, SFI-300 Series, Model 300 SFI 3/4In NPT Bronze
MFG Item Number
SFI-300-3/4
This item cannot be canceled or returned
Description
Sight Glasses, SFI-300 Series
Model 300 SFI 3/4In NPT Bronze
SFI-300 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SFI-300-3/4 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SFI-300 |
| Family Series |
Dwyer Instruments Sight Glasses, SFI-300 Series |
| Description |
Model 300 SFI 3/4In NPT Bronze Double Window Female Connections |
| Size |
3/4 |
| Window Type |
Double Window |
| Window Material |
Tempered Glass |
| Maximum Pressure |
125 psig |
| Connection Type |
Threaded |
| Indicator |
Rotating Impeller |
| Composition |
Metallic |
| Body Material |
Brass |
| Approvals |
CE |
| Operating Temperature |
200 °F |
| Net Weight |
2.35 lbs |
| Gross Weight |
2.35 lbs |
SFI-300-3/4
Dwyer Instruments Sight Glasses, SFI-300 Series