Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sight Glasses, SFI-300F Series
SFI-350FCS-3
Dwyer Instruments Sight Glasses, SFI-300F Series
Model 350FCS SFI 3In Flange
MFG Item Number
SFI-350FCS-3
This item cannot be canceled or returned
Description
Sight Glasses, SFI-300F Series
Model 350FCS SFI 3In Flange
SFI-300F Series Information
Specifications
Specifications
| Manufacturer Part Number |
SFI-350FCS-3 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SFI-300F |
| Family Series |
Dwyer Instruments Sight Glasses, SFI-300F Series |
| Description |
Model 350FCS SFI 3In Flange Connections Cast Steel Double Window |
| Size |
3 |
| Window Type |
Double Window |
| Window Material |
Tempered Glass |
| Maximum Pressure |
125 psig |
| Connection Type |
Threaded |
| Indicator |
Window Only |
| Composition |
Metallic |
| Body Material |
Carbon Steel |
| Operating Temperature |
200 °F |
| Net Weight |
38.5 lbs |
| Gross Weight |
38.5 lbs |
SFI-350FCS-3
Dwyer Instruments Sight Glasses, SFI-300F Series