Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sight Glasses, SFI-400 Series
SFI-400SS-1
Dwyer Instruments Sight Glasses, SFI-400 Series
Model 400 SFI 1In NPT 316SS Tube
MFG Item Number
SFI-400SS-1
This item cannot be canceled or returned
Description
Sight Glasses, SFI-400 Series
Model 400 SFI 1In NPT 316SS Tube
SFI-400 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SFI-400SS-1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SFI-400 |
| Family Series |
Dwyer Instruments Sight Glasses, SFI-400 Series |
| Description |
Model 400 SFI 1In NPT 316SS Tube Type |
| Size |
1 |
| Window Material |
Tempered Glass |
| Maximum Pressure |
125 psig |
| Connection Type |
Threaded |
| Indicator |
Window Only |
| Composition |
Metallic |
| Body Material |
Stainless Steel |
| Operating Temperature |
200 °F |
| Net Weight |
3.85 lbs |
| Gross Weight |
3.85 lbs |
SFI-400SS-1
Dwyer Instruments Sight Glasses, SFI-400 Series