Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sight Glasses
SFI-500CS-1
Dwyer Instruments Sight Glasses
Model 500 SFI Window Carbon Steel
MFG Item Number
SFI-500CS-1
This item cannot be canceled or returned
Description
Model 500 SFI Window Carbon Steel
Specifications
Specifications
| Manufacturer Part Number |
SFI-500CS-1 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sight Glasses |
| Description |
Model 500 SFI Window Carbon Steel 1In NPT |
| Size |
1 |
| Window Type |
Single Window |
| Window Material |
Tempered Glass |
| Maximum Pressure |
125 psig |
| Connection Type |
Threaded |
| Indicator |
Window Only |
| Composition |
Metallic |
| Body Material |
Carbon Steel |
| Operating Temperature |
200 °F |
| Net Weight |
3.85 lbs |
| Gross Weight |
3.85 lbs |
SFI-500CS-1
Dwyer Instruments Sight Glasses