Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sight Glasses, SFI-700 Series
SFI-700-1/2
Dwyer Instruments Sight Glasses, SFI-700 Series
Model 700 SFI 1/2In NPT Brass Tube
MFG Item Number
SFI-700-1/2
This item cannot be canceled or returned
Description
Sight Glasses, SFI-700 Series
Model 700 SFI 1/2In NPT Brass Tube
SFI-700 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SFI-700-1/2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SFI-700 |
| Family Series |
Dwyer Instruments Sight Glasses, SFI-700 Series |
| Description |
Model 700 SFI 1/2In NPT Brass Tube Type Female Connections |
| Size |
1/2 |
| Window Type |
Clear Tube |
| Window Material |
Tempered Borosilicate Glass |
| Maximum Pressure |
230 psig |
| Connection Type |
Threaded |
| Indicator |
Rotating Impeller |
| Composition |
Metallic |
| Body Material |
Brass |
| Approvals |
CE |
| Operating Temperature |
212 °F |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
SFI-700-1/2
Dwyer Instruments Sight Glasses, SFI-700 Series