Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, SFI-800 Series
SFI-800-3/4-A711
Dwyer Instruments Flow Control, SFI-800 Series
SFI With 3/4In NPT And Transmitter
MFG Item Number
SFI-800-3/4-A711
This item cannot be canceled or returned
Description
Flow Control, SFI-800 Series
SFI With 3/4In NPT And Transmitter
SFI-800 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SFI-800-3/4-A711 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SFI-800 |
| Family Series |
Dwyer Instruments Flow Control, SFI-800 Series |
| Description |
SFI With 3/4In NPT And Transmitter |
| Material |
Polysulfone |
| Sensor Type |
Liquid |
| Flow Range |
3-35 gpm |
| Port Size |
3/4 " |
| Port Style |
NPT Female |
| Output |
Puls |
| Accuracy |
5 % |
| Maximum Pressure |
150 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFI-800-3/4-A711
Dwyer Instruments Flow Control, SFI-800 Series