Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFK1 Hammond Power Solutions Fuses, Transformer
SFK1 Hammond Power Solutions Fuses, Transformer
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SFK1 |
| Manufacturer |
Hammond Power Solutions |
| Family Series |
Hammond Power Solutions Fuses |
| Description |
Transformer |
| Fuse Type |
Fuse Kit |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Class |
CC |
| Material |
Steel |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
SFK1
Hammond Power Solutions Fuses