SFL20-60
Autonics Light Curtains, SFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFL20-60

Autonics Light Curtains, SFL Series

SFL20-60

Autonics Light Curtains, SFL Series
Safety Light Curtains, Through-beam,
MFG Item Number
SFL20-60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SFL Series
Item #
SFL20-60
Safety Light Curtains, Through-beam,

SFL Series Information

  • Light Curtain
  • Receiver
  • Approvals: CE; cULus
  • IP Rating: IP65; IP67
  • Response Time in Milliseconds
Safety light curtains protect both humans and machines in commercial and industrial applications. Supply voltage of 24 VDC and can detect finger, hand, and body. Contains built‑in safety functions.

Specifications

Specifications
Manufacturer Part Number SFL20-60
Manufacturer Autonics
Product Series SFL
Family Series Autonics Light Curtains, SFL Series
Description Safety Light Curtains, Through-beam, 15M Sensing distance, 60pcs & 15mm Optical axis pitch, 903mm length,
Type Receiver
Voltage 24 VDC
Operating Range 0.2-15 m
Protected Field (Height) 1,863 mm
Response Time 19 ms
Muting Yes
Blanking Yes
Manual Reset Yes
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65, IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs