SFL6-12-100
SolaHD Power Supplies, SFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFL6-12-100

SolaHD Power Supplies, SFL Series

SFL6-12-100

SolaHD Power Supplies, SFL Series
Power Supply, 12VDC, 6A, 75W,
MFG Item Number
SFL6-12-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SFL Series
Item #
SFL6-12-100
Power Supply, 12VDC, 6A, 75W,

SFL Series Information

  • DIN Rail Mount regulated switch mode power supplies.
  • Easy‑to‑wire pluggable and screw terminal connectors.

The SFL series is a DIN Rail switching power supply series that complements the Sola SDN products with more input voltage, output voltage and power levels to give an even broader range of industrial DC power solutions. These products are available in 12, 24 and 48 VDC output and 115/230 VAC Input. They feature pluggable screw connectors (mating connectors are included in each box sold) for easy installation and service. The products feature a DIN Rail connection, front panel DC OK indicators, easily accessible AC and DC connections.

  • Output voltage adjustable.
  • Selectable Input 115/230 VAC.

Specifications

Specifications
Manufacturer Part Number SFL6-12-100
Manufacturer SolaHD
Product Series SFL
Family Series SolaHD Power Supplies, SFL Series
Description Power Supply, 12VDC, 6A, 75W, Input: 115/230V Selectable, DIN Rail Mounting
Power 70 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 115 VAC, 230 VAC
Input Frequency 60 Hz
Phase 1
Nominal Output Voltage 12 VDC
Output VDC 12 VDC
Output Current 6 A
Number of Outputs 2
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -77-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 1.0056 lbs
Gross Weight 1.0056 lbs