SFM60-HMAT0K02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFM60-HMAT0K02 Sick Encoders, SFM60 Series, 1051086, Motorfeedback

MFG Item Number
1051086

SFM60-HMAT0K02 Sick Encoders, SFM60 Series, 1051086, Motorfeedback

MFG Item Number
1051086
Item Number
SFM60-HMAT0K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, SFM60 Series
Item #
SFM60-HMAT0K02
1051086, Motorfeedback

SFM60 Series Information

  • HIPERFACE Communication Interface
  • Mulitturn Design
  • 1024 Sine/Cosine Periods Per Revolution
The SFM60 motor feedback systems use a globally standardized interface. It provides maximum flexibility and reduces installation times ‑ plug & play at its best. The rugged shaft bearing increases the service life and at the same time reduces the servicing and maintenance requirements. It also achieves optimum concentricity and a previously unattainable low level of vibration even at maximum operating speeds.

Specifications

Specifications
Manufacturer Part Number 1051086
Manufacturer Sick
Product Series SFM60
Family Series Sick Encoders, SFM60 Series
Description 1051086, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Shaft/Bore Size 12 mm
Mounting Through Hollow Shaft
Connector M23 12 Pin Radial
Operating Temperature -40-115 °C
Protection Rating IP65
Approvals CE
Net Weight 0.395 lbs
Gross Weight 0.635 lbs