SFN-M-W
Autonics Safety Switches, SFN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFN-M-W Autonics Safety Switches, SFN Series, Safety Non-contact Door Switch,

MFG Item Number
SFN-M-W

SFN-M-W Autonics Safety Switches, SFN Series, Safety Non-contact Door Switch,

MFG Item Number
SFN-M-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, SFN Series
Item #
SFN-M-W
Safety Non-contact Door Switch,

SFN Series Information

  • Magnetic Safety Switch
  • Non‑Contact
  • Door Switch
  • Vertical/Horizontal Installation
  • Maximum 30 Units Connectable to One Controller
Non‑contact magnetic safety switch for doors ensures that machines operate accordingly in certain situations. Ideal or industrial and commercial settings to ensure safe operation.

Specifications

Specifications
Manufacturer Part Number SFN-M-W
Manufacturer Autonics
Product Series SFN
Family Series Autonics Safety Switches, SFN Series
Description Safety Non-contact Door Switch, Magnetic, M12 Cable connector type, 24VDC, IP67
Contacts 2NC
Switch On Distance 5 mm
Switch Off Distance 15 mm
Voltage 24 VDC
Protection Rating IP67
Connection Type Cable with M12 Connector
Status Indicator Yes
Approvals CE, cULus
Net Weight 0.1281 lbs
Gross Weight 0.1281 lbs