Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFP-GMM-550 Advantech Networking Accessories, IE-SFP/1250-ED, MM850-LC
MFG Item Number
SFP-GMM-550
SFP-GMM-550 Advantech Networking Accessories, IE-SFP/1250-ED, MM850-LC
MFG Item Number
SFP-GMM-550
This item cannot be canceled or returned
Description
Networking Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
SFP-GMM-550 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Networking Accessories |
| Accessory Type |
Transceiver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFP-GMM-550
Advantech Networking Accessories