Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFP-XMM-33-XFP Advantech Networking Accessories, IE-XFP SR/10G-ED, MM850-LC
MFG Item Number
SFP-XMM-33-XFP
SFP-XMM-33-XFP Advantech Networking Accessories, IE-XFP SR/10G-ED, MM850-LC
MFG Item Number
SFP-XMM-33-XFP
This item cannot be canceled or returned
Description
Networking Accessories, Series
IE-XFP SR/10G-ED, MM850-LC
Specifications
Specifications
| Manufacturer Part Number |
SFP-XMM-33-XFP |
| Manufacturer |
Advantech |
| Family Series |
Advantech Networking Accessories |
| Accessory Type |
Transceiver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFP-XMM-33-XFP
Advantech Networking Accessories