Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFP-XMM-LCI-400 Advantech Networking Accessories, SFP+-10G-SR-IT, 850nm, MM, 400m
MFG Item Number
SFP-XMM-LCI-400
SFP-XMM-LCI-400 Advantech Networking Accessories, SFP+-10G-SR-IT, 850nm, MM, 400m
MFG Item Number
SFP-XMM-LCI-400
This item cannot be canceled or returned
Description
Networking Accessories, Series
SFP+-10G-SR-IT, 850nm, MM, 400m
Specifications
Specifications
| Manufacturer Part Number |
SFP-XMM-LCI-400 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Networking Accessories |
| Accessory Type |
Transceiver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFP-XMM-LCI-400
Advantech Networking Accessories