Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFP44-IMP Integra Enclosures, Steel Powder Coated White Face

MFG Item Number
SFP44-IMP

SFP44-IMP Integra Enclosures, Steel Powder Coated White Face

MFG Item Number
SFP44-IMP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SFP44-IMP
Steel Powder Coated White Face

Series Information

Specifications

Specifications
Manufacturer Part Number SFP44-IMP
Manufacturer Integra
Family Series Integra Enclosures
Description Steel Powder Coated White Face Plate for P4043
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 4 "
Nominal Width 4 "
Net Weight 0 lbs
Gross Weight 0.38 lbs