Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFRC110R Bryant Electric Jacks, SNAP-FIT, RCA CONN,110,RD INS,BK
SFRC110R Bryant Electric Jacks, SNAP-FIT, RCA CONN,110,RD INS,BK
This item cannot be canceled or returned
Description
SNAP-FIT, RCA CONN,110,RD INS,BK
Specifications
Specifications
| Manufacturer Part Number |
SFRC110R |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Snap-Fit, RCA Connector, 110 Block, RedInsulator, Black |
| Style |
Keystone Connector |
| Color |
Red |
| Features |
110-Type Termination |
| Type |
RCA |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SFRC110R
Bryant Electric Jacks