Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFRC110W Hubbell Jacks, SNAP-FIT, RCA CONN,110,WH INS,BK
SFRC110W Hubbell Jacks, SNAP-FIT, RCA CONN,110,WH INS,BK
This item cannot be canceled or returned
Description
SNAP-FIT, RCA CONN,110,WH INS,BK
Specifications
Specifications
| Manufacturer Part Number |
SFRC110W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
SNAP-FIT, RCA CONN,110,WH INS,BK |
| Style |
Keystone Connector |
| Color |
White |
| Features |
110-Type Termination |
| Type |
RCA |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |