Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFSBLA10 Bryant Electric Jacks, SNAP-FIT, SMOOTH-BLANK,LA,10PK
SFSBLA10 Bryant Electric Jacks, SNAP-FIT, SMOOTH-BLANK,LA,10PK
This item cannot be canceled or returned
Description
SNAP-FIT, SMOOTH-BLANK,LA,10PK
Specifications
Specifications
| Manufacturer Part Number |
SFSBLA10 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Snap-Fit, Blank, Light Almond, 10 Pack |
| Style |
Keystone Connector |
| Color |
Light Almond |
| Features |
Blank Connector |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SFSBLA10
Bryant Electric Jacks