Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFSV110BK Bryant Electric Jacks, SNAP-FIT, S-VIDEO,F/F,110 IDC,BK
MFG Item Number
SFSV110BK
SFSV110BK Bryant Electric Jacks, SNAP-FIT, S-VIDEO,F/F,110 IDC,BK
MFG Item Number
SFSV110BK
This item cannot be canceled or returned
Description
SNAP-FIT, S-VIDEO,F/F,110 IDC,BK
Specifications
Specifications
| Manufacturer Part Number |
SFSV110BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Snap-Fit, S-Video Connector, 110 Block,Black |
| Style |
Keystone Connector |
| Color |
Black |
| Features |
110-Type Termination |
| Type |
S-Video |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SFSV110BK
Bryant Electric Jacks