SFT-206
Sealmaster Bearings, SFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFT-206

Sealmaster Bearings, SFT Series

SFT-206

Sealmaster Bearings, SFT Series
Bearing
Item Number
SFT-206
MFG Item Number
710020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, SFT Series
Item #
SFT-206
Bearing

SFT Series Information

  • Mounted Ball Bearings
  • Standard Duty
  • Two‑Bolt Flange Units
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 710020
Manufacturer Sealmaster
Product Series SFT
Family Series Sealmaster Bearings, SFT Series
Description Bearing
Bearing Type Two Bolt Flange
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1.181 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.135 lbs
Gross Weight 0.135 lbs