SFT-28-XLO
Sealmaster Bearings, SFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFT-28-XLO Sealmaster Bearings, SFT Series, Bearing

MFG Item Number
714231

SFT-28-XLO Sealmaster Bearings, SFT Series, Bearing

MFG Item Number
714231
Item Number
SFT-28-XLO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, SFT Series
Item #
SFT-28-XLO
Bearing

SFT Series Information

  • Mounted Ball Bearings
  • Standard Duty
  • Two‑Bolt Flange Units
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 714231
Manufacturer Sealmaster
Product Series SFT
Family Series Sealmaster Bearings, SFT Series
Description Bearing
Bearing Type Two Bolt Flange
Seal Type Cut Down Oil Soaked Felt Seal
Locking Set Screw
Shaft Diameter 1.75 "
Shaft Range 1.5-1.99
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs