Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SFT Series
SFT-32
Sealmaster Bearings, SFT Series
Two Bolt Flange Bearing, 2 In
This item cannot be canceled or returned
Description
Two Bolt Flange Bearing, 2 In
- Mounted Ball Bearings
- Standard Duty
- Two‑Bolt Flange Units
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
700561 |
| Manufacturer |
Sealmaster |
| Product Series |
SFT |
| Family Series |
Sealmaster Bearings, SFT Series |
| Description |
Two Bolt Flange Bearing, 2 In Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screw |
| Shaft Diameter |
2 " |
| Shaft Range |
2-2.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.5219 lbs |
| Gross Weight |
0.5219 lbs |
SFT-32
Sealmaster Bearings, SFT Series