Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SFTMH Series
SFTMH-16T
Sealmaster Bearings, SFTMH Series
1 Inch, Two Bolt Flange Bearing
MFG Item Number
SFTMH-16T
This item cannot be canceled or returned
Description
1 Inch, Two Bolt Flange Bearing
- Cast Iron Two Bolt Flange Housing
- Contact Seal and Flinger Optional Seal
- Ball Rolling Elements
- Standard Duty
Specifications
Specifications
| Manufacturer Part Number |
SFTMH-16T |
| Manufacturer |
Sealmaster |
| Product Series |
SFTMH |
| Family Series |
Sealmaster Bearings, SFTMH Series |
| Description |
1 Inch, Two Bolt Flange Bearing |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
Contact Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFTMH-16T
Sealmaster Bearings, SFTMH Series