Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFUSBAA3BK Bryant Electric Jacks, SNAP-FIT, KEYSTONE,USB, V 3.0,A to A,BK
MFG Item Number
SFUSBAA3BK
SFUSBAA3BK Bryant Electric Jacks, SNAP-FIT, KEYSTONE,USB, V 3.0,A to A,BK
MFG Item Number
SFUSBAA3BK
This item cannot be canceled or returned
Description
SNAP-FIT, KEYSTONE,USB, V 3.0,A to A,BK
Specifications
Specifications
| Manufacturer Part Number |
SFUSBAA3BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Keystone USB Jack, Snap-Fit, V3.0, A toA, Black |
| Style |
Inline Keystone Coupler |
| Color |
Black |
| Features |
A to A, Female to Female |
| Type |
USB 3.0 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SFUSBAA3BK
Bryant Electric Jacks