Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RK Electronics Relays, RG Series
SG-14B
RK Electronics Relays, RG Series
This item cannot be canceled or returned
Description
- Double Pole Double Throw or Four Pole Double Throw
- Blade or Circuit Board Termination
- Ice Cube Relays and Sockets
Specifications
Specifications
| Manufacturer Part Number |
SG-14B |
| Manufacturer |
RK Electronics |
| Product Series |
RG |
| Family Series |
RK Electronics Relays, RG Series |
| Description |
SOCKET 14 TERMINAL BLADE |
| Number of Connections |
14 |
| Max Voltage |
250 V |
| Current Rating |
5 A |
| Mounting |
DIN Rail, Surface Mount |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
SG-14B
RK Electronics Relays, RG Series