Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SG-250KON Konkore Fittings (SCI) Fittings, SG Series, Sealing Gasket for Conduit
SG-250KON Konkore Fittings (SCI) Fittings, SG Series, Sealing Gasket for Conduit
This item cannot be canceled or returned
Description
Sealing Gasket for Conduit
Specifications
Specifications
| Manufacturer Part Number |
908015 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
SG |
| Family Series |
Konkore Fittings (SCI) Fittings, SG Series |
| Description |
Sealing Gasket for Conduit Fitting/Box, 2-1/2in. |
| Trade Size |
2-1/2 " |
| Material |
Rubber |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Approvals |
cULus |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.63 lbs |
SG-250KON
Konkore Fittings (SCI) Fittings, SG Series