Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SG-BWS-T4
957051000 Safety Control Unit
MFG Item Number
SG-BWS-T4
This item cannot be canceled or returned
Description
Process Controllers, Series
957051000 Safety Control Unit
Specifications
Specifications
| Manufacturer Part Number |
SG-BWS-T4 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Process Controllers |
| Description |
957051000 Safety Control Unit |
| Power Supply |
24 VDC |
| Nominal Voltage |
24 VDC |
| Input Type |
Volts DC |
| Output Type |
Analog Current, Linear Voltage, PNP Transistor, Relay |
| Number of Outputs |
1 |
| Display Type |
LCD |
| Control Loops |
On/Off |
| Approvals |
CE |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.62 lbs |
SG-BWS-T4
IDEC Process Controllers