Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SG-RC-100-UB

Ericson Grips

SG-RC-100-UB

Ericson Grips
E-Grip Support Grip Universal Bale
MFG Item Number
SG-RC-100-UB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
SG-RC-100-UB
E-Grip Support Grip Universal Bale

Series Information

Specifications

Specifications
Manufacturer Part Number SG-RC-100-UB
Manufacturer Ericson
Family Series Ericson Grips
Description E-Grip Support Grip Universal Bale Rod Closing Cable Dia 1.00 - 1.24
Mounting Single Weave Rod Closing
Eye Style Universal
Approx. Break Strength 1,610 lbs
Comments Stainless Steel
Net Weight 0.6 lbs
Gross Weight 0.6 lbs