Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SG08168L05 Telemecanique Sensors, SWITCH PROXIMITY
MFG Item Number
SG08168L05
SG08168L05 Telemecanique Sensors, SWITCH PROXIMITY
MFG Item Number
SG08168L05
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SG08168L05 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Sensors |
| Description |
SWITCH PROXIMITY |
| Material |
Non-Metallic |
| Operating Temperature |
-13-158 °F |
| Comments |
10 VA, 200 VDC, 1 NO |
| Net Weight |
0 lbs |
| Gross Weight |
1.13 lbs |
SG08168L05
Telemecanique Sensors