Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SG1-B10541N Dwyer Instruments Panel Meters & Gauges, SG1 Series, 1.5In ss Gage Brass Internals 1/8In
MFG Item Number
SG1-B10541N
SG1-B10541N Dwyer Instruments Panel Meters & Gauges, SG1 Series, 1.5In ss Gage Brass Internals 1/8In
MFG Item Number
SG1-B10541N
This item cannot be canceled or returned
Description
Panel Meters & Gauges, SG1 Series
1.5In ss Gage Brass Internals 1/8In
Specifications
Specifications
| Manufacturer Part Number |
SG1-B10541N |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SG1 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, SG1 Series |
| Description |
1.5In ss Gage Brass Internals 1/8In NPT Back Conn 100 PSI Bar 100 X Kpa Scale. |
| Case Size |
1.5 " |
| Case Material |
Stainless Steel |
| Connection |
1/8 NPT |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
SG1-B10541N
Dwyer Instruments Panel Meters & Gauges, SG1 Series