SG1-B10621N
Dwyer Instruments Panel Meters & Gauges, SG1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SG1-B10621N Dwyer Instruments Panel Meters & Gauges, SG1 Series, 1.5In ss Gage Brass Internals 1/8In

MFG Item Number
SG1-B10621N

SG1-B10621N Dwyer Instruments Panel Meters & Gauges, SG1 Series, 1.5In ss Gage Brass Internals 1/8In

MFG Item Number
SG1-B10621N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SG1 Series
Item #
SG1-B10621N
1.5In ss Gage Brass Internals 1/8In

SG1 Series Information

Specifications

Specifications
Manufacturer Part Number SG1-B10621N
Manufacturer Dwyer Instruments
Product Series SG1
Family Series Dwyer Instruments Panel Meters & Gauges, SG1 Series
Description 1.5In ss Gage Brass Internals 1/8In NPT Bottom Conn 160 PSI Bar 100 X Kpa Scale.
Range 0-160 psi
Case Size 1.5 "
Case Material Stainless Steel
Connection 1/8 NPT
Units Single Scale: psi
Net Weight 0.16 lbs
Gross Weight 0.16 lbs