SG2-50-105-OO-E-C
IDEC Light Curtains, SG2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SG2-50-105-OO-E-C

IDEC Light Curtains, SG2 Series

SG2-50-105-OO-E-C

IDEC Light Curtains, SG2 Series
957801510 Light Curtain 1050mm
MFG Item Number
SG2-50-105-OO-E-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SG2 Series
Item #
SG2-50-105-OO-E-C
957801510 Light Curtain 1050mm

SG2 Series Information

Specifications

Specifications
Manufacturer Part Number SG2-50-105-OO-E-C
Manufacturer IDEC
Product Series SG2
Family Series IDEC Light Curtains, SG2 Series
Description 957801510 Light Curtain 1050mm
Type Receiver
Voltage 24 VDC
Resolution 50 mm
Operating Range 0.9-19 m
Protected Field (Height) 1,050 mm
Response Time 14-15 ms
Output Type 2 PNP
Connection 5 Pole M12 Connector
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset Yes
Protection Rating IP65
Net Weight 2.4603 lbs
Gross Weight 2.4603 lbs