SG250S-C0
Panduit Cable Ties, Super-Grip Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SG250S-C0 Panduit Cable Ties, Super-Grip Cable Ties Series, Super-Grip SG250S-C0 Cable Tie

MFG Item Number
SG250S-C0

SG250S-C0 Panduit Cable Ties, Super-Grip Cable Ties Series, Super-Grip SG250S-C0 Cable Tie

MFG Item Number
SG250S-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Super-Grip Cable Ties Series
Item #
SG250S-C0
Super-Grip SG250S-C0 Cable Tie

Super-Grip Cable Ties Series Information

  • Weather resistant material has greater resistance todamage caused by ultraviolet light; indoor or outdoor use
  • Heat stabilized material for high temperature applicationsup to 239F (115C); indoor use
  • Designed to grip the bundle tightly to resist lateralmovement of the tie once installed
  • High strength allows the tie to withstand rough installation practices that occur in MRO and construction environments
  • Thin, wide strap body provides flexibility enabling it to conform to bundle while maintaining tensile strength
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
  • Complementary mounts available

Specifications

Specifications
Manufacturer Part Number SG250S-C0
Manufacturer Panduit
Product Series Super-Grip Cable Ties
Family Series Panduit Cable Ties, Super-Grip Cable Ties Series
Description Super-Grip Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for
Length 10.4 "
Nominal Length 10.5 "
Thickness 0.05 "
Tensile Strength (lb) 75 lbs
Type General Purpose
Height 0.05 "
Width 0.225 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized Yes
Plenum Rated No
Net Weight 0.45 lbs
Gross Weight 0.5 lbs