SG3B0045PD0C
Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SG3B0045PD0C Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series, D16 SNTL-G 3PH 45kVA 600Y-240D CU

MFG Item Number
SG3B0045PD0C

SG3B0045PD0C Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series, D16 SNTL-G 3PH 45kVA 600Y-240D CU

MFG Item Number
SG3B0045PD0C
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Sentinel G (Gen. 3) Series
Item #
SG3B0045PD0C
D16 SNTL-G 3PH 45kVA 600Y-240D CU

Sentinel G (Gen. 3) Series Information

HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
For applications involving non‑linear loads, please use our HPS Sentinel K product line.
  • Meets North American Efficiency Standards: U.S. ‑ DOE 10 CFR Part 431 (Jan 1, 2017); Canada ‑ SOR/2016‑311, Amd. 14 (Dec. 9, 2016) & ON Reg. 404/12
  • 60 Hz frequency (some 50 Hz)
  • Ratings from 15 to 333 kVA single phase and 15 to 1500 kVA three phase
  • An extensive standard offer complimented by a wide variety of custom products available
  • Copper and aluminum available
  • Standard 150 deg C temperature rise and 220 deg C insulation class
  • 10kV BIL on all HPS Sentinel G product
  • UL Listed, CSA Certified
  • Custom sizes, ratings and styles available upon request

Specifications

Specifications
Manufacturer Part Number SG3B0045PD0C
Manufacturer Hammond Power Solutions
Product Series Sentinel G (Gen. 3)
Family Series Hammond Power Solutions Transformers, Sentinel G (Gen. 3) Series
Description D16 SNTL-G 3PH 45kVA 600Y-240D CU 60Hz 150C 3R
Phase 3
Type Distribution
VA Rating 45,000 VA
Primary Voltage 347 V, 600 V
Configuration Wye Primary/Delta Secondary
Secondary Voltage 120 V, 139 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Ceiling, Floor, Wall
NEMA Rating NEMA 3R
Termination Connecting Cable
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 400 lbs
Gross Weight 400 lbs